Shop All Work Jackets & Coats
Tough Duck
Duck Sherpa Lined Vest, Olive
Mfr # WV061
Zoro # G405403045
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WV061
- Zoro # G405403045
- UPC # 770167858591
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 22 |
Details
Color | OLIVE |
Material | 100% Cotton |
Item | Vest |
Features | 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper |
Description
Duck Sherpa Lined Vest,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCON Mercury Spill Control Aspirator (20-MASP)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- 3M 2097 P100 Replacement Particulate Filters for Respirators, 2PK (50051131071846)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (PSTAGBPU-6)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-L (WJ181)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- Tough Duck Workwear