Shop All Work Jackets & Coats
Tough Duck
Duck Sherpa Lined Vest, Brown
Mfr # WV061
Zoro # G905403040
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV061
- Zoro # G905403040
- UPC # 770167884675
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | 22 |
Size | 2XL |
Details
Material | 100% Cotton |
Item | Vest |
Color | BROWN |
Features | 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper |
Description
Duck Sherpa Lined Vest,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnets, Black, 1-1/2, PK108 (DCN-157)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- SIGNMISSION Caution Sign-Sound Horn Proceed Slowly-10in x 14in OSHA, 10" L, 14" H, CS-Sound Horn Proceed Slowly (CS-Sound Horn Proceed Slowly)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- Tough Duck Workwear