Shop All Work Jackets & Coats
Tough Duck
Duck Sherpa Lined Vest, Brown
Mfr # WV061
Zoro # G405403038
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV061
- Zoro # G405403038
- UPC # 770167884668
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 22 |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish, Lining: 100 % polyester Sherpa, Triple stitched, Brass rivets at stress points, Inside and media pockets, Rib knit collar, Drop back, Brass zipper |
Item | Vest |
Color | BROWN |
Material | 100% Cotton |
Description
Duck Sherpa Lined Vest,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, L (1EC64)
- PICKARDT Steel Hand Stamp CE Logo, 1/4" (PIC-CE-6)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- PIONEER Ripstop Pant, Green, 4XL (V1200461U-4XL)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- TOUGH DUCK Duck Chore Jacket Navy, XLT (WJ313)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- Tough Duck Work Jackets & Coats