Shop All High Visibility Jackets & Coats
Tough Duck
Duck Safety Parka, Orng.XS
Mfr # S15711
Zoro # G005402943
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Fabric Weight 3.8
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S15711
- Zoro # G005402943
- UPC # 770167830603
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | XS |
Length | 23 |
Details
Item | Jacket |
Color | ORG |
Fabric Weight | 3.8 |
Description
Duck Safety Parka,Orng.XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Green (S24511)
- TOUGH DUCK Safety Hi-Vis Shell Jacket, Black, XS (SJ281)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-5X)
- Tough Duck High Visibility Clothing