Shop All High Visibility Jackets & Coats
Tough Duck
Duck Safety Parka, Navy, LT
Mfr # S15741
Zoro # G905402982
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Length 26
- Fabric Weight 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S15741
- Zoro # G905402982
- UPC # 770167886105
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | LT |
Length | 26 |
Details
Item | Jacket |
Color | NAVY |
Fabric Weight | 4.45 |
Description
Duck Safety Parka,Navy,LT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (9370XL)
- TOUGH DUCK Fluorescent Green Polyester Parka size 5XL (S42631)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-2XL (SJ351)
- TOUGH DUCK Safety Down Filled Parka, Black, XL (SJ391)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- TOUGH DUCK Duck Safety Parka, Orng.3XLT (S15751)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- Tough Duck High Visibility Clothing