Shop All High Visibility Jackets & Coats
Tough Duck
Duck Safety Parka, Navy, 4XL
Mfr # S15731
Zoro # G005403025
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.85
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S15731
- Zoro # G005403025
- UPC # 770167719632
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 26 |
Details
Item | Jacket |
Color | NAVY |
Fabric Weight | 4.85 |
Description
Duck Safety Parka,Navy,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (4041-XL (10))
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- Tough Duck High Visibility Jackets & Coats