Shop All High Visibility Jackets & Coats
Tough Duck
Duck Safety Parka, Black, 3XL
Mfr # S15721
Zoro # G505403006
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 4.8
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S15721
- Zoro # G505403006
- UPC # 770167719267
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 26 |
Details
Item | Jacket |
Color | BLACK |
Fabric Weight | 4.8 |
Description
Duck Safety Parka,Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (454728)
- KINCO Leather Gloves, Hi Vis, Pigskin, Lime, L, PR (908L)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Orange (S24511)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- Tough Duck Workwear and Protective Clothing