Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket Navy, XL
Mfr # WJ311
Zoro # G105403024
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G105403024
- UPC # 770167881810
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 26 |
Size | XL |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Item | Jacket |
Color | NAVY |
Material | 100% Cotton |
Description
Duck Chore Jacket Navy,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 8 (420-8W)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Duck Chore Jacket DKBR, L (WJ311)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Parka, Mens, 2XL, Brown (553726)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M Tall (J140-BRN MED TLL)
- Tough Duck Workwear