Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket DKBR, 3XL
Mfr # WJ312
Zoro # G005402981
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ312
- Zoro # G005402981
- UPC # 770167858119
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 27 |
Size | 3XL |
Details
Color | DKBR |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Item | Jacket |
Description
Duck Chore Jacket DKBR,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, L/XL (SW77225-UTQC-L/XL)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- TOUGH DUCK Ultimate Duck Parka BLK, LT (WJ343)
- TOUGH DUCK Parka, Mens, 2XL, Brown (553726)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, LT, Black (WJ143)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG (104392-BLKLREG)
- Tough Duck Work Jackets & Coats