Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket Brown, XLT
Mfr # WJ313
Zoro # G105403000
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ313
- Zoro # G105403000
- UPC # 770167883579
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Length | 26 |
Details
Item | Jacket |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Material | 100% Cotton |
Color | BROWN |
Description
Duck Chore Jacket Brown,XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, XLT (WJ303)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- TOUGH DUCK Ultimate Duck Parka BRN, 5XL (WJ342)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- Tough Duck Work Jackets & Coats