Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket Brown, XL
Mfr # WJ311
Zoro # G505402979
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G505402979
- UPC # 770167857983
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 26 |
Size | XL |
Details
Color | BROWN |
Material | 100% Cotton |
Item | Jacket |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Description
Duck Chore Jacket Brown,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- NEESE Outerwear Economy Rain Suit-Yel-5X (10160-55-2-YEL-5X)
- BDG Leather Gloves, XL (20-1-10750-XL)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- TOUGH DUCK Duck Chore Jacket Navy, 2XL (WJ311)
- TOUGH DUCK Ultimate Duck Parka BRN, XLT (WJ343)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- TOUGH DUCK Freezer Jacket, WJ253-BLACK-2XLT (WJ253)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, M (602-002-M)
- Tough Duck Work Jackets & Coats