Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket Brown, S
Mfr # WJ311
Zoro # G505403020
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G505403020
- UPC # 770167857952
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 26 |
Details
Item | Jacket |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Color | BROWN |
Description
Duck Chore Jacket Brown,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- FIREBOY-XINTEX Xintex CMD6-MD-BR CO Alarm 12/24V DC - Black (CMD6-MD-BR)
- NEVS Label, 10% Formalin/Biohazard 15/16" x 3" (L-6931)
- VIKING Viking AMC Sock (VF22-10/11)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- TOUGH DUCK Ultimate Duck Parka BRN, 5XL (WJ342)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- Tough Duck Workwear and Protective Clothing