Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket Black, S
Mfr # WJ311
Zoro # G705402960
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G705402960
- UPC # 770167857907
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 26 |
Details
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Color | BLACK |
Item | Jacket |
Description
Duck Chore Jacket Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- STRANCO Die-Cut Refl. Number Label, 1, 2In H, PK5 (DWR-2-1-5)
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, 2XL (WS061)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Duck Chore Jacket Brown, XL (WJ311)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- Tough Duck Workwear and Protective Clothing