Tough Duck

Bib Overalls, Navy, Size 45x32 In.


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 2XL
  • Color Navy
  • Material Polyester
  • Fabric Weight 600 den
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Fits Chest Size 49 in to 51 in
Fits Waist Size 43 to 45 in
Maximum Waist Size 45 in
Minimum Waist Size 43 in
Minimum Chest Size 49 in
Maximum Chest Size 51 in
Size (Max. Waist x Inseam) 2XL ( 45 in x 32 in )

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Navy, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Maximum Waist Size 45 in, Minimum Waist Size 43 in, Inseam 32 in, Size 2XL, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.