Shop All Coveralls & Overalls
Tough Duck
Bib Overalls, Black, Size 45x32 In.
Mfr # 791026
Zoro # G7775196
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester
- Fabric Weight 600 den
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 791026
- Zoro # G7775196
- UPC # 770167579519
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Fits Waist Size | 43 to 45 in |
Minimum Waist Size | 43 in |
Maximum Waist Size | 45 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Size (Max. Waist x Inseam) | 2XL ( 45 in x 32 in ) |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Black, Maximum Chest Size 51 in, Minimum Chest Size 49 in, Maximum Waist Size 45 in, Minimum Waist Size 43 in, Inseam 32 in, Size 2XL, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- TOUGH DUCK Insulated Bib Overall, WB032-BLACK-3XL (WB032)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- Tough Duck Workwear