Shop All Coveralls & Overalls
Tough Duck
Bib Overalls, Black, Size 38x32 In.
Mfr # 791016
Zoro # G7775171
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester
- Fabric Weight 600 den
- Inseam 32 in
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 791016
- Zoro # G7775171
- UPC # 770167579496
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 to 38 in |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | L ( 38 in x 32 in ) |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Black, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 32 in, Size L, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT LED Retrofit Insert, 12VDC (15444)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- KANTEK Acrylic Glove Dispenser, Quad (AH140)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- TOUGH DUCK Insulated Coverall NY S (712111)
- TOUGH DUCK Unlined Coverall, I06311-NY-L (i06311)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- TOUGH DUCK Bib Overalls, Black, Size 45x32 In. (791026)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- Tough Duck Workwear and Protective Clothing