Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Beanie Cap, Fluorescent Green, Universal
Mfr # SA2831
Zoro # G9201459
original price:
$12.05
10% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Type Fitted
- Material Acrylic
- Color Green
- Size Universal
- Style Beanie Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # SA2831
- Zoro # G9201459
- UPC # 770167753025
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Adjustment Type | Fitted |
Item | Beanie Cap |
Material | Acrylic |
Color | Green |
Style | Beanie Cap |
Features | 3M Flex 40 Thinsulate Stretches 40% in Each Direction and Recovers Without Compromise to Its Superior Insulation Properties, Reverses Out to Black |
Lining Material | Thinsulate(TM) |
Areas Covered | Head |
Includes Lining | Yes |
High-Visibility | Yes |
Series | SA2831 |
Insulated for Cold Conditions | Yes |
Product Type | Reflective Accents |
Description
Beanie Cap, Style Beanie Cap, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Green, High-Visibility Yes, Size Universal, Features 3M Flex 40 Thinsulate Stretches 40 Percent in Each Direction and Recovers Without Compromise to Its Superior Insulation Properties, Reverses Out to Black, Insulated for Cold Conditions Yes, Series SA2831
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28300)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (ASP-000A/7)
- HONEYWELL MILLER Twist-Lock Carabiner, Carbon Steel, Gold, 4 5/8 in L (17D-1/)
- SALISBURY Four Way Grounding Set (24308)
- TOUGH DUCK Watch Hat, Black, Universal (i35816)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- Tough Duck Cold Weather Caps, Hats & Liners