Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Balaclava, Black, Universal
Mfr # i36116
Zoro # G0568543
original price:
$12.79
4% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Balaclava
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # i36116
- Zoro # G0568543
- UPC # 770167715474
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Black |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Balaclava |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Thinsulate(TM) |
Series | i36116 |
Includes Lining | Yes |
Headwear Style | Balaclava |
Product Type | General Purpose |
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Material Acrylic, Color Black, Size Universal, Insulated for Cold Conditions Yes, Series i36116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- CHEMTEQ Filter Change Indicator Inline for Organic Vapors (614)
- PIP Hardcap A1 Bump Cap (282-ABR170-18)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Beanie Cap, Black, Universal (i45816)
- TOUGH DUCK Neck Warmer, Fluorescent Orange, Universal (i45816)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- Tough Duck Head Protection