Shop All High Visibility Jackets & Coats
Tough Duck
5XL Tall Size Rain Jacket, Florescent Orange
Mfr # S37231
Zoro # G9201370
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107-2015
- Material Polyester, Polyurethane
- Length 33 in
- Fabric Weight 5.6 oz
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37231
- Zoro # G9201370
- UPC # 770167693338
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 58 in to 60 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Description
Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Orange, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 33 in, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-REG-011)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/G)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Fluorescent Green Polyester Parka size 5XL (S42631)
- TOUGH DUCK Safety Hi-Vis Shell Jacket, Black, XS (SJ281)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Orange (S42651)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- Tough Duck High Visibility Jackets & Coats