Shop All High Visibility Shirts & Sweatshirts
Tough Duck
5XL Hi-Vis Sweatshirt, Black
Mfr # S49431
Zoro # G1872650
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Size 5XL
- Standards ANSI 107-2015 Type O, Class 1
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49431
- Zoro # G1872650
- UPC # 770167683674
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Length | 32 1/4 in |
Fits Chest Size | 58 in to 60 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Reflective Stripe Width | 4 in |
Details
Color | Black |
Item | High Visibility Sweatshirt |
Material | Polyester |
Standards | ANSI 107-2015 Type O, Class 1 |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Gender | Men's |
Number of Outside Pockets | 2 |
Closure Type | zipper |
ANSI Class | 1 |
Fabric Weight | 8 oz |
Pocket Locations | Lower Front |
Hood Features | Quick-Release Hood |
Garment Type | Hoodie |
Hoodie Style | Full Zip |
ANSI Type | O |
Front Closure Type | Zipper |
Includes Hood | Yes |
Sweatshirt Style | Hoodie |
Description
High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size 5XL, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 60 in, Hood Features Quick-Release Hood, Length 32 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 140)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- TOUGH DUCK 3XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49421)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Fluor. (SJ421)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- Tough Duck High Visibility Shirts & Sweatshirts