Shop All High Visibility Pants
Tough Duck
5X Hi-Vis Insulated Bibs, Florescent Green
Mfr # S79831
Zoro # G5210222
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards ANSI 107-2015 Class E
- Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
- Number of Pockets 7+
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S79831
- Zoro # G5210222
- UPC # 770167600268
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | 5XL |
Fits Waist Size | 52 to 54 in |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | 5XL ( 32 in x 54 in ) |
Minimum Waist Size | 52 in |
Size (Max. Waist x Inseam) | 5XL ( 54 in x 32 in ) |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Green, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Size 5XL, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- CONDOR AntiSlip Tape, 60 ftLx4 "W, YLW, 46Grit, PK3 (GRAN15289)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Small Insulated Safety Bib Overalls (S79811)
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- PORTWEST Hi-Vis 2-Tone Combat Trousers, L (E049)
- Tough Duck High Visibility Clothing