Shop All High Visibility Jackets & Coats
Tough Duck
3XL Tall Size Safety Parka, Florescent Green
Mfr # S42651
Zoro # G9201206
original price:
$313.31
39% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oxford
- Size 3XL
- Standards ANSI 107-2015 Type R, Class 3
- Features High Visibility Liner; 5-in-1 Safety Jacket; 3M Scotchlite Reflective Material with 4" Contrast Backing; Quick Release Hard Hat Hood with Hidden Snaps; ID Pocket with Loss-Proof Flap; Multi-Pocket (Shell/Liner); Storm Flap with Snap Closure Over Front Vision Zipper; Black Contrast Cuffs and Hemline for Ease of Laundering; Dual Microphone Loops; Embroidery Access Zipper (Shell)
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42651
- Zoro # G9201206
- UPC # 770167719304
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 33 in |
Maximum Chest Size | 54 in |
Size-Body Type | Tall |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Description
Safety 5-In-1 Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Green, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material Oxford, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Orange (S42651)
- TOUGH DUCK Safety Down Filled Parka, Fluor.L (SJ391)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-2XL (SJ251)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- TOUGH DUCK Fluorescent Orange Polyester Parka size 3XL (S42621)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- Tough Duck High Visibility Jackets & Coats