Shop All High Visibility Shirts & Sweatshirts
Tough Duck
3XL Hi-Vis T-Shirt, Black
Mfr # S39221
Zoro # G1872836
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
- Standards ANSI
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S39221
- Zoro # G1872836
- UPC # 770167705352
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Length | 33 in |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Black |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
Standards | ANSI |
Number of Outside Pockets | 1 |
Fabric Weight | 3.67 oz |
Gender | Men's |
ANSI Class | 1 |
ANSI Type | O |
Shirt Style | T-Shirt |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size 3XL, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 54 in, ANSI Type O, Length 33 in, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- TOUGH DUCK 2XL Hi-Vis T-Shirt, Black (S39221)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Black (SJ421)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- GLOWSHIELD Class 2, Hi-Viz Orange T-shirt, Size: XL (HW102FO (XL))
- Tough Duck Workwear and Protective Clothing