Shop All High Visibility Shirts & Sweatshirts
Tough Duck
3XL Hi-Vis Short Sleeve Shirt, Yellow/Green
Mfr # S39221
Zoro # G7780071
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Polyester Micro Mesh with Wicking Treatment
- Standards ANSI
- Number of Outside Pockets 1
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S39221
- Zoro # G7780071
- UPC # 770167594284
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 33 in |
Sleeve Length | 11.25 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 54 in |
Details
Item | High Visibility Short Sleeve Shirt |
Material | Polyester |
Color | Green/Yellow |
Features | Polyester Micro Mesh with Wicking Treatment |
Standards | ANSI |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Fabric Weight | 3.67 oz |
Gender | Men's |
Moisture-Wicking | Yes |
Shirt Style | T-Shirt |
ANSI Type | R |
Pocket Locations | Chest |
Sleeve Type | Short |
Description
High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green/Yellow, Size 3XL, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 33 in, Minimum Chest Size 52 in, Moisture-Wicking Yes, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST111)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Fluor. (SJ421)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- PORTWEST Iona Polo Shirt, XL (F477)
- Tough Duck High Visibility Shirts & Sweatshirts