Shop All High Visibility Shirts & Sweatshirts
Tough Duck
3XL Hi-Vis Hooded Sweatshirt, Yellow/Green
Mfr # S49421
Zoro # G7779904
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- Sleeve Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S49421
- Zoro # G7779904
- UPC # 770167562993
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Sleeve Length | 39 in |
Length | 31 1/2 in |
Fits Chest Size | 52 in to 54 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Green/Yellow, Fabric Weight 8 oz, Size 3XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 54 in, Hood Features Quick-Release Hood, Length 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- PLASTICS R UNIQUE Speed Bump, Plastic, Asphalt Only, 2X10X72 (21072SBY-SPIKES)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK 2XL Hi-Vis Hooded Sweatshirt, Orange (S49421)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK Medium Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Fluor. (SJ421)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- Tough Duck High Visibility Clothing