Shop All High Visibility Shirts & Sweatshirts
Tough Duck
2XL Hi-Vis T-Shirt, Black
Mfr # S39221
Zoro # G1872845
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Outside Pockets 1
- Standards ANSI
- Material Polyester
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S39221
- Zoro # G1872845
- UPC # 770167705345
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Length | 32 1/4 in |
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Color | Black |
Number of Outside Pockets | 1 |
Standards | ANSI |
Material | Polyester |
Gender | Men's |
Item | High Visibility T-Shirt |
ANSI Class | 1 |
Fabric Weight | 3.67 oz |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
ANSI Type | O |
Shirt Style | T-Shirt |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size 2XL, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 51 in, ANSI Type O, Length 32 1/4 in, Minimum Chest Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- NMC Danger Acid Sign, D5AB (D5AB)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- ESS CDI Rx Inserts (740-0312)
- TOUGH DUCK 3XL Hi-Vis T-Shirt, Black (S39221)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- TOUGH DUCK S/S Safety T-Shirt w/PE Micro Mesh (ST101)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK 2XL Hi-Vis Hooded Sweatshirt, Orange (S49421)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, 4X-Large, Orange, Class 2 (TB103C-2 4XL)
- Tough Duck Workwear and Protective Clothing