Shop All High Visibility Shirts & Sweatshirts
Tough Duck
2XL Hi-Vis Hooded Sweatshirt, Yellow/Green
Mfr # S49421
Zoro # G7779895
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- Sleeve Length 38 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49421
- Zoro # G7779895
- UPC # 770167562986
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Sleeve Length | 38 13/32 in |
Fits Chest Size | 49 in to 51 in |
Length | 30 3/4 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Reflective Stripe Width | 4 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Green/Yellow, Fabric Weight 8 oz, Size 2XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 51 in, Hood Features Quick-Release Hood, Length 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- TOUGH DUCK 2XL Hi-Vis T-Shirt, Black (S39221)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST111)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- Tough Duck High Visibility Clothing