Shop All Spray Paint
Tough Coat Advanced
Spray Paint
Mfr # K00929008
Zoro # G908232159
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family White
- Compatible Surface Material Aluminum, Metal, Steel
- Coverage Area 30 to 35 sq ft
- Finish No Texture
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Coat Advanced
- MFR # K00929008
- Zoro # G908232159
- UPC # 724504009290
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | White |
Compatible Surface Material | Aluminum, Metal, Steel |
Coverage Area | 30 to 35 sq ft |
Finish | No Texture |
Finish Texture | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 5 Gal Adobe GacoDeck Water-Based Elastomeric Top Coat (DT18)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- PURDY Nest Dl Rloff Linr 5G 3P (140700000)
- WEILER 9" Premium Roller Cover, 3/4" Nap, for Rough Surfaces (49063)
- TOUGH COAT ADVANCED Spray Paint (K00789008)
- TOUGH COAT ADVANCED Spray Paint (K00339008)
- TOUGH COAT ADVANCED Spray Paint (K00649008)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- TOUGH COAT ADVANCED Spray Paint (K00909008)
- TOUGH COAT ADVANCED Spray Paint (K00829008)
- RUST-OLEUM Rust-Oleum Specialty Silver Metallic Spray Paint 11 oz (1915830)
- Tough Coat Advanced Spray Paint & Primer