Shop All Spray Paint
Tough Coat Advanced
Spray Paint
Mfr # K00799008
Zoro # G808232150
original price:
$9.99
5% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Compatible Surface Material Aluminum, Metal, Steel
- Finish No Texture
- Coverage Area 30 to 35 sq ft
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Coat Advanced
- MFR # K00799008
- Zoro # G808232150
- UPC # 724504007999
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | Black |
Compatible Surface Material | Aluminum, Metal, Steel |
Finish | No Texture |
Coverage Area | 30 to 35 sq ft |
Finish Texture | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 80704 Dark Walnut Gel Stain - 1 Quart (OL327349)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- MINWAX Gloss Clear Brushing Lacquer 1 qt (155000000)
- NELSON PAINT Tree Marking Paint, 1 qt., White, Solvent -Based (23 27 QT WHITE)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- TOUGH COAT ADVANCED Spray Paint (K00339008)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- TOUGH COAT ADVANCED Spray Paint (K00639008)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- Tough Coat Advanced Spray Paint & Primer