Shop All Spray Paint
Tough Coat Advanced
Spray Paint
Mfr # K00379008
Zoro # G608232145
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Coverage Area 30 to 35 sq ft
- Compatible Surface Material Aluminum, Metal, Steel
- Finish No Texture
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Coat Advanced
- MFR # K00379008
- Zoro # G608232145
- UPC # 724504003793
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | Green |
Coverage Area | 30 to 35 sq ft |
Compatible Surface Material | Aluminum, Metal, Steel |
Finish | No Texture |
Finish Texture | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Chrysler Hemi Orange; 12 Ounce Aerosol Spray Can (DE1652)
- LEAKTITE Screw Lid For 3&5G Pails (LD5GRLBK006)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- TOUGH COAT ADVANCED Spray Paint (K00779008)
- TOUGH COAT ADVANCED Spray Paint (K20879008)
- TOUGH COAT ADVANCED Spray Paint (K00839008)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- TOUGH COAT ADVANCED Spray Paint (K00559008)
- KRYLON Industrial Work Day Enamel Paint Yellow, Size: 16 oz, Net Wt: 10 oz, Replaces: KRYS04104 (A04406000)
- Tough Coat Advanced Spray Paint & Primer