Shop All Spray Paint
Tough Coat Advanced
Spray Paint
Mfr # K00259008
Zoro # G908232166
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Coverage Area 30 to 35 sq ft
- Finish No Texture
- Compatible Surface Material Aluminum, Metal, Steel
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Coat Advanced
- MFR # K00259008
- Zoro # G908232166
- UPC # 724504002598
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | Blue |
Coverage Area | 30 to 35 sq ft |
Finish | No Texture |
Compatible Surface Material | Aluminum, Metal, Steel |
Finish Texture | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- MINWAX Interior Paint, OilBase, 2.5 gal (71060)
- RUST-OLEUM White Primer 1 gal (7780-402)
- AMES RESEARCH LABORATORIES Block & Wall White Liquid Rubber Waterproof and Sealer (BWRF5)
- TOUGH COAT ADVANCED Spray Paint (K00649008)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- TOUGH COAT ADVANCED Spray Paint (K00789008)
- TOUGH COAT ADVANCED Spray Paint (K00839008)
- TOUGH COAT ADVANCED Spray Paint (K00249008)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- RUST-OLEUM Rust-Oleum Universal Oil Rubbed Bronze Metallic Spray Paint 11 oz (249131)
- Tough Coat Advanced Spray Paint & Primer