Shop All Computer Monitors
Touchsystems
22" VGA/DVI/USB Touchscreen CCFL LCD Monitor, w/Speakers
Mfr # IW2235P-U
Zoro # G6260038
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touchsystems
- MFR # IW2235P-U
- Zoro # G6260038
- UPC # 94922108098
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 22" |
Details
Item | LCD Monitor |
Description
IW2235P-U 22 inch 1,000:1 5ms VGA/DVI/USB Touchscreen CCFL LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1080P HDMI EXTENDER OVER SINGLE CAT5/6 164FT/50M (0E-HDMIEX2K)
- PROGRESSIVE MARKETING PRODUCTS Fixed Low-Profile Flat-Panel Mount (PRF)
- MIGHTY MAX BATTERY 12V 12Ah F2 Wheelchair Scooter Battery Replaces XP1212 - 4 Pack (ML12-12F2MP445811)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda EU3000 Generator 2000-2011 (YTX9-BS317)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ELO-TOUCHSCREENS 5 1915L 19 in. Touchscreen Monitor, Gray (E266835)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- Touchsystems Computer Monitors