Shop All Computer Monitors
Touchsystems
19in. 800:1 5ms VGA/USB Touchscreen CCFL LCD Monitor (Black), TE1990R-D
Mfr # TE1990R-D
Zoro # G5652788
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touchsystems
- MFR # TE1990R-D
- Zoro # G5652788
- UPC # 94922108050
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Details
Item | LCD Monitor |
Description
TE1990R-D 19 inch 800:1 5ms VGA/USB Touchscreen CCFL LCD Monitor (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- LUXOR SideTrak Slide HD 125 Attachable Portable Monitor (ST12BL)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- DELL 24 Inch Monitor (DELL-E2423H)
- ELO-TOUCHSCREENS 2 1515L 15 in. Touchscreen Monitor, Gray (E210772)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- ASUS 24.5"Tuf Gaming 1080P Fhd Mntr (90LM0530-B023B0)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- Touchsystems Computer Monitors