Shop All Computer Monitors
Touchsystems
19" VGA/DVI/USB Touchscreen LED LCD Monitor, w/Speakers
Mfr # W21990R-UM
Zoro # G6259532
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touchsystems
- MFR # W21990R-UM
- Zoro # G6259532
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 19" |
Details
Item | LCD Monitor |
Description
W21990R-UM 19 inch 1,000:1 5ms VGA/DVI/USB Touchscreen LED LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO Cortelco 219400-VOE-21S Patriot II Basic Memory Telephone - Black (219400-VOE-21S)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- BELKIN BoostCharge Pro 3-in-1 Wireless Charger with MagSafe 15W, Black (WIZ017TTBK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- DELL 24 Inch Monitor (DELL-E2423HN)
- INVID TECH Analog Camera Tester, Green/Black (INVID-CAMTESTER5)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- SHOCKWAVE 55 in. OHA-S Series Class Full HD Outdoor Digital Signage LED Display (SH3291894)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- Touchsystems Computer Monitors