Shop All Computer Monitors
Touchsystems
15in. 500:1 8ms VGA/USB Touchscreen CCFL LCD Monitor (Black), TE1590R-D
Mfr # TE1590R-D
Zoro # G5652343
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touchsystems
- MFR # TE1590R-D
- Zoro # G5652343
- UPC # 94922108005
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15" |
Details
Item | LCD Monitor |
Description
TE1590R-D 15 inch 500:1 8ms VGA/USB Touchscreen CCFL LCD Monitor (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- STARTECH.COM Connect A Vga Display Through This Slim Usb 3.0 Adapter For A Multi-monitor Solu (ST479009)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- SHOCKWAVE 43 in. 4K UHD Interactive Touch Display (SH3291900)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- Touchsystems Computer Monitors