Shop All TV Stands & Entertainment Centers
Touchstone Home Products
Touchstone Home Products 73007 The Ellis Trunk TV Lift Cabinet
Mfr # 73007
Zoro # G103948626
product price: $3,549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,549.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touchstone Home Products
- MFR # 73007
- Zoro # G103948626
- UPC # 631361730079
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Old World style meets modern technology in this show piece. The rich leather exterior in an aged cigar hue, artfully weathered and worn, reveals the Trunk's exotic past. The trunk features leather strap details and rugged hand-hammered grommets to lend an old world appeal to the modern technology housed inside. A treasure piece that is ideally suited for an end of bed location, bringing a unique and evocative styling to your bedroom decor.
The Trunk is finished on both sides, making it versatile enough to be used in your den, family room, or study. The cabinet comes equipped with a built-in shelf for components that rises with the TV and delivers the ultimate Bedroom Theater experience.
The Ellis Trunk is 53.5"w x 21"d x 34.5"h and holds a Maximum TV Size of 45"w x 5.5"d x 31"h.
length: 21 height: 34.5 width: 53.5
The Trunk is finished on both sides, making it versatile enough to be used in your den, family room, or study. The cabinet comes equipped with a built-in shelf for components that rises with the TV and delivers the ultimate Bedroom Theater experience.
The Ellis Trunk is 53.5"w x 21"d x 34.5"h and holds a Maximum TV Size of 45"w x 5.5"d x 31"h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- DESIGNS OF DISTINCTION 2" Soft Gold Metal Sleeve (01SLV2GL1)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- MANHATTAN COMFORT Tribeca 62.99 Floating Entertainment Center, Off White/Orange Pink (1PMC85)
- Touchstone Home Products TV Stands & Entertainment Centers