Shop All Spray Paint
Touchntone
Hunter Green, Gloss, 10 oz
Mfr # 55271830
Zoro # G805297756
original price:
$4.89
10% off
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 10 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touchntone
- MFR # 55271830
- Zoro # G805297756
- UPC # 70798552715
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Hunter Green |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
Touch ‘N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- RUST-OLEUM Champagne Bronze, Metallic, 11 Oz (313142)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- TOUCHNTONE Cherry, Gloss, 10 oz (55270830)
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- SEYMOUR MIDWEST 20 oz MRO Industrial High Solids Spray Paint, Red Oxide Primer, 6PK (SM620-1407)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- PLASTI DIP SPRY 11OZ RED (11201-6)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (1672830)
- Touchntone Spray Paint & Primer