Shop All Spray Paint
Touchntone
Cherry, Gloss, 10 oz
Mfr # 55270830
Zoro # G805297855
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 10 oz
- Paint and Primer Surface Material Multi-Surface
- Application Method Spray
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touchntone
- MFR # 55270830
- Zoro # G805297855
- UPC # 70798552708
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Cherry |
Net Weight | 10 oz |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Reds |
Sheen | Gloss |
Description
Touch ‘N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 1 gal (F5MWRGA)
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- MINWAX 1/3 Oz Dark Walnut Wood Finish Stain Marker (63487)
- TOUCHNTONE Hunter Green, Gloss, 10 oz (55271830)
- TOUCHNTONE Gray, Flat, 10 oz (55279830)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- SHORT CUTS Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz (K02707007)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- RUST-OLEUM Dark Bronze, Hammered, 12 oz (258199)
- Touchntone Spray Paint