Shop All Disposable Gloves
Touchflex
TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender
Mfr # NGPF7001-V
Zoro # G410388146
product price: $71.55
/pk 10, $7.15/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Color Lavender
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder Free Powder Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touchflex
- MFR # NGPF7001-V
- Zoro # G410388146
- UPC # 10855303008157
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9in |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Lavender |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Series | TouchFlex |
Features | Powder Free; Ambidextrous |
Description
Introducing Touchflex nitrile gloves, a premium choice for safeguarding against punctures, tears, and chemical exposure. Engineered from high-quality synthetic rubber, these gloves provide exceptional durability and resilience. Widely utilized in healthcare, food service, and manufacturing sectors, Touchflex nitrile gloves offer an elevated level of protection across various industries. Experience unparalleled comfort and flexibility without compromising on a secure, tailored fit. Available in a range of sizes to accommodate diverse hand shapes, these gloves are thoughtfully designed to prevent irritation, thanks to their powder-free composition. Whether it's medical procedures, food handling, or chemical applications, trust Touchflex nitrile gloves for reliable performance. Manufactured by INTCO, a globally recognized and publicly traded industry leader, this case contains 1000 gloves, neatly packaged in 10 boxes of 100. The INTCO Touchflex Nitrile Glove acclaimed for its quality and popularity. Here are the specifications: Quantity: 100 per box, 1000 per case Color: Purple Nitrile Exam Rated Powder Free Latex Free Protein Free 510K Clearance: Link to FDA Clearance
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Lavender (NGPF7001-V)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Lavender (NGPF7003)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Lavender (NGPF7001)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Lavender (NGPF7001-V)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Lavender (NGPF7002)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- Touchflex Disposable Gloves