Touchdog

Touchdog JKTD9ORBXL Waggin Swag Reversible Insulated Pet Coat; Extra Large - Brown & Orange


product price: $38.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Touchdog
  • MFR # JKTD9ORBXL
  • Zoro # G503880106
  • UPC #
    858342006095
  • Country of Origin United States
  • Category Pet Clothes

Description

The Touchdog Waggin Swag Reversible Insulated Pet Coat is completely Reversible with nice accented colors on the reverse side. Composed of a Nylon and Polyester Blended Outershell. The Waggin Swag coat is furthermore Inner-Lined with added comfortable Inner plush Poly-fill with customized embroidery and label stitching and accented trims on the reverse. Features handcrafted line stitching. Additionally, this coat features Fabric Hook and Eye Belly closures for easy On & Off access.

Features
  • Completely Reversible with Accented colors on the reverse
  • Features a Higher Level of Insulated Plush Poly-Fill
  • Customized Embroidery with Label Stitching on the Reverse
  • Belly Fabric Hook and Eye closures for Easy On & Off access
Specifications
  • Size: Extra Large - 20 to 24 in
  • Color: Brown & Orange
  • Country of Origin: China
  • Fabric: Polyester & Nylon
  • Dimensions: 3" H x 10" W x 12" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.