Shop All Cookware
Touch
Touch 20451 9 in. Touch Stainless Steel Whisk
Mfr # 166949
Zoro # G403772655
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Touch Stainless Steel Whisk
- Soft Grip, Non-Slip
- Oversized Handle For Comfortable Use
- Size - 9 in.
- Dimension - 8.5 x 2.5 x 8.5 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBUTTER Sunflower Seed Spread No Sugar 1lbs, PK6 (19359A)
- THE COOKWARE CO GreenPan Rio Ceramic Coated Aluminum Fry Pan 12 in. Turquoise (CC002479-001)
- KYOCERA CERAMIC PARING KNIFE 3"" (FK-075WH-BKACE)
- KNG Lg Lightweight Long Sleeve White Chef Coat (2577WHTL)
- VOLLRATH Pot, 2 Qt, D 4 In. (78725)
- WINCO 10 in Aluminum Fry Pan (AFP-10S)
- BON CHEF Cucina 9 Qt Pot W/Cover Hammer Finish Indbottom 14 3/4" Dia X 3 3/8" H / 9 Qt (60032HF)
- CRESTWARE Fry Pan Cover, Aluminum, 13 In (FRYDC12)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- HANDI-FOIL Handi-Foil Half Size Deep Aluminum Steam Table Pan, PK100 (321-35-100)
- RACHAEL RAY Rachael Ray 19019 Classic Brights Porcelain Nonstick 14 Piece Cookware Set with Bakeware & Tools; Sea Salt Gray (19019)
- Touch Cookware