Shop All Spray Paint
Touch N Tome
Royal Blue, Gloss, 10 oz
Mfr # 55278830
Zoro # G705300945
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blues
- Color Royal Blue
- Paint and Primer Finish Gloss
- Net Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch N Tome
- MFR # 55278830
- Zoro # G705300945
- UPC # 70798552784
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blues |
Color | Royal Blue |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Application Method | Spray |
Sheen | Gloss |
Description
Touch ‘N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ Primer, Clear, 5 gal, Can (10030)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- GRACO Airless Hose, Bluemax II, 1/4" x 25 ft. (240793)
- MODERN MASTERS 1 Qt Modern Masters ME659 Olympic Gold WB Decorative Metallic Paint (ME659)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- KRYLON INDUSTRIAL Spray Paint, Leather Brown, Gloss, 12 oz (K02501A07)
- RUST-OLEUM Coastal Gray, Satin, 12 Oz (312819)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS GLOSS BLACK (TM620-1415)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- Touch N Tome Spray Paint & Primer