Touch 'N Seal

Spray Foam Sealant Kit, 28.43 lb, Beige (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Multipurpose
  • Application Method Straw
  • Size 28.43 lb
  • Substrates Concrete, Fiberboard, Masonry, Metal, Polystyrene, Wood
  • Container Size 40 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 28.43 lb
Container Size 40 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5.57, Application Marine Flotation, Trailers, Vehicles, Color Cream, Container Size 40 lb, Container Type Cylinder, Coverage 200 bd ft, Expansion Ratio 8:1, Foam Density 2 lb/cu ft, Full Cure Time 1 hr, Includes Applicator, Hose, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 1.5 min, For Use On Surface Material Concrete, Fiberboard, Masonry, Metal, Polystyrene, Wood

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.