Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 24 oz, Beige
Mfr # 7565000058
Zoro # G4017032
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Straw
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 24 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000058
- Zoro # G4017032
- UPC # 075650000588
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.9, Application Multipurpose, Color Off-White, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Full Cure Time 1 day, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Sealant Properties Quick Cure, Working Time 30 min, For Use On Surface Material Concrete, Drywall, Insulating Foam, Metal, Plastic, Wood
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA PTFE THREAD TAPE, 1/2IN X 520IN, BULK (A05-0265)
- MOTSENBOCKERS LIFT OFF Liquid Nails All Surface Adhesive, White, 5 oz, Tube (411-16)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- HANDI-FOAM Spray Foam Kit, II-1350, Low Density SPF (P10770)
- Touch 'N Seal Spray Foam Sealant