Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 24 oz, Beige
Mfr # 7565000044
Zoro # G4016883
original price:
$24.79
18% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Gun
- Size 24 oz
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000044
- Zoro # G4016883
- UPC # 075650000441
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Gun Foam, Insulation Value R-4.5, Application Construction, Multipurpose, Color Off-White, Container Size 24 oz, Container Type Can, Expansion Ratio 3:1, Full Cure Time 1 hr, Includes Foam Applicator Gun, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 20 Degrees F, Working Time 10 min, For Use On Surface Material Concrete, Drywall, Insulating Foam, Metal, Plastic, Wood, Standards ICC-ES ESR 1926, Application Method Gun, Base Material Polyurethane
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- 3M 3M Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd (7000050082)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56008)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Spray Foam Sealant, 16 lb, Cream (7565000068)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- GORILLA GLUE INSULTNG SLNT FOAM MLTI (112361)
- Touch 'N Seal Spray Foam Sealant