Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 23 lb, Beige
Mfr # 7565017100
Zoro # G4017452
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Expanding and Sealing Surfaces
- Size 23 lb
- Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
- Container Size 23 lb
- Container Type Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565017100
- Zoro # G4017452
- UPC # 075650171004
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 23 lb |
Container Size | 23 lb |
Description
Liner Bond Foam Adhesive, Adhesive Color White, Container Size 23 lb, Container Type Cylinder, Product Type Foam Adhesive, Working Time 30 min, Full Cure Time 24 hr, Interior/Exterior Interior/Exterior, Standards ASTM E84, Materials Bonded Metal, Polystyrene, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 240 Degrees F, Minimum Application Temperature 60 Degrees F, Minimum Performance Temperature -200 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- ZINSSER Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (05091)
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Spray Foam Sealant, 16 lb, Cream (7565000068)
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 1 Spray Foam Gun, 7PK (6FC1SG)
- Touch 'N Seal Spray Foam Sealant