Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 16 lb, Cream
Mfr # 7565000068
Zoro # G900719740
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Sealant Application Multipurpose
- Number of Components 1
- Container Type Cylinder
- Size 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touch 'N Seal
- MFR # 7565000068
- Zoro # G900719740
- UPC # 075650000687
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 16 lb |
Container Size | 16 lb |
Description
Foam Sealant, Insulation Value R-4.9, Color Cream, Container Size 16 lb, Container Type Cylinder, Full Cure Time 1 day, Includes Applicator; Hose, Working Time 15 min, For Use On Surface Material Concrete, Drywall, Insulating Foam Boards, Metal, Plastic, Wood, Standards ICC-ES ESR 1926, Application Method Straw, Environment Outdoor, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Number of Components 1, Product Type Spray Foam Sealant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Rubber Base (7079808793)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Spray Foam Sealant, 20 oz, White (7565029712)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- Touch 'N Seal Spray Foam Sealant