Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 12 oz, Beige
Mfr # 7565012506
Zoro # G4016929
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pest Control
- Application Method Straw
- Size 12 oz
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565012506
- Zoro # G4016929
- UPC # 075650125120
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4, Application Pest Control, Color Off-White, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Full Cure Time 4 hr, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Sealant Properties Paintable, Sandable, Working Time 30 min, For Use On Surface Material Concrete, Glass, Metal, Wood, Standards ASTM C1536, UL Classified, Application Method Straw, Environment Outdoor
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gel Glue Hd Tube 15G (6802502)
- PERMATEX Anaerobic Anaerobic Gasket Maker, 50 mL, Red, Temp Range -65 to 300 Degrees F (51813)
- SOL Duct Tape, 2"X50", PK12 (0140-1005)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- TODOL PRODUCTS, INC Todol Pur Fill 1G, Professional Gun Foam, 750ml - GF01 (GF01)
- Touch 'N Seal Spray Foam Sealant