Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 12 oz, Beige
Mfr # 7565000057
Zoro # G4016938
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Straw
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 12 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touch 'N Seal
- MFR # 7565000057
- Zoro # G4016938
- UPC # 075650000571
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.9, Application Multipurpose, Color Off-White, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Full Cure Time 1 day, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Sealant Properties Quick Cure, Working Time 30 min, For Use On Surface Material Concrete, Drywall, Insulating Foam, Metal, Plastic, Wood
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 1.88" x 45 yd., Silver (B-450-12)
- OATEY Cement Abs To Pvc 4Oz (30900)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TOUCH 'N SEAL Spray Foam Sealant, 11 oz, Beige (7565000021)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TODOL Spray Foam Sealant, 22.4 oz, Yellow (WF01)
- Touch 'N Seal Spray Foam Sealant