Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 11 oz, Beige
Mfr # 7565000021
Zoro # G4017078
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Straw
- Size 11 oz
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Touch 'N Seal
- MFR # 7565000021
- Zoro # G4017078
- UPC # 075650000212
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 11 oz |
Container Size | 11 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4, Application Construction, Multipurpose, Color Beige, Container Size 11 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Full Cure Time 1 day, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 30 min, For Use On Surface Material Concrete, Drywall, Glass, Metal, Stone, Wood, Standards UL Classified, Application Method Straw, Base Material Polyurethane, Environment Indoor, Outdoor
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54018)
- ROCKITE Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time (10051)
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- GREAT STUFF 12 Oz. Gaps & Cracks (157901)
- Touch 'N Seal Spray Foam Sealant